25A MCCB 1P 347V

Item #: 1596757

Cat #: FBV16TE025RV

UPC: 783164393972

$ 1425.82 EA
Company wide:
0 in stock
Documents & Guides
25A MCCB 1P 347V

Overview

25A MCCB 1P 347V
Also known as: 783164393972, FBV16TE025RV, ABBFBV16TE025RV

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus