GED FBV16TE015R2 15A1P 347V FBV

Item #: 1596741

Cat #: FBV16TE015R2

UPC: 783164334142

$ 1406.14 EA
Company wide:
0 in stock
Documents & Guides
GE FBV16TE015R2 15A MCCB 1P 3

Overview

GE FBV16TE015R2 15A MCCB 1P 3
Also known as: 783164334142, FBV16TE015R2, ABBFBV16TE015R2

Specifications

No Specifications Available