Breaker, Molded Case, 90A, 3P, 600Y/347VAC, 65kAIC, Record Plus

Item #: 1596735

Cat #: FBN36TE090RV

UPC: 783164395235

$ 5552.43 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 90 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 90 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395235, FBN36TE090RV, ABBFBN36TE090RV

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 90
Family / Style: Record Plus
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347