45A MOULDED CS CB

Item #: 1596732

Cat #: FBN36TE045RV

UPC: 783164395181

$ 4773.08 EA
Company wide:
0 in stock
Documents & Guides
GED FBN36TE045RV 45A MOULDED CS CB

Overview

GED FBN36TE045RV 45A MOULDED CS CB
Also known as: 783164395181, FBN36TE045RV, ABBFBN36TE045RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus