Breaker, Molded Case, 40A, 3P, 600Y/347VAC, 65kAIC, Record Plus

Item #: 1596726

Cat #: FBN36TE040RV

UPC: 783164395174

$ 4773.08 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 40 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395174, FBN36TE040RV, ABBFBN36TE040RV

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 40
Family / Style: Record Plus
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347