GED FBN36TE040R2 40A 3P 600Y347

Item #: 1596723

Cat #: FBN36TE040R2

UPC: 783164336535

$ 4722.78 EA
Company wide:
0 in stock
Documents & Guides
GED FBN36TE040R2 40A 3P 600Y347 MCCB

Overview

GED FBN36TE040R2 40A 3P 600Y347 MCCB
Also known as: 783164336535, FBN36TE040R2, ABBFBN36TE040R2

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus