Breaker, Molded Case, 35A, 3P, 600/347VAC, 65kAIC, Record Plus

Item #: 1596717

Cat #: FBN36TE035R2

UPC: 783164336528

$ 4722.78 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 35 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164336528, FBN36TE035R2, ABBFBN36TE035R2

Specifications

Poles: 3
Amps: 35
Type: Breaker; Molded Case
Family / Style: Record Plus
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Type: Breaker; Molded Case
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Amps: 35
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347