30A 3P 600Y347

Item #: 1596712

Cat #: FBN36TE030R2

UPC: 783164336511

$ 4722.78 EA
Company wide:
0 in stock
Documents & Guides
GED FBN36TE030R2 30A 3P 600Y347

Overview

GED FBN36TE030R2 30A 3P 600Y347
Also known as: 783164336511, FBN36TE030R2, ABBFBN36TE030R2

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus