25A MOULDED CS CB

Item #: 1596706

Cat #: FBN36TE025RV

UPC: 783164395143

$ 4773.08 EA
Company wide:
0 in stock
Documents & Guides
GED FBN36TE025RV 25A MOULDED CS CB

Overview

GED FBN36TE025RV 25A MOULDED CS CB
Also known as: 783164395143, FBN36TE025RV, ABBFBN36TE025RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus