GED FBN26TE020R2 20A 2P 600Y347

Item #: 1596650

Cat #: FBN26TE020R2

UPC: 783164335453

$ 3602.25 EA
Company wide:
0 in stock
Documents & Guides
GED FBN26TE020R2 20A 2P 600Y347 MCCB

Overview

GED FBN26TE020R2 20A 2P 600Y347 MCCB
Also known as: 783164335453, FBN26TE020R2, ABBFBN26TE020R2

Specifications

Poles: 2
Family / Style: Record Plus
Poles: 2
Family / Style: Record Plus