Panel Board, Trim, Flush, Nameplate, 31.5" H x 20" W

Item #: 1596649

Cat #: AF31FN

UPC: 783175049035

$ 858.02 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Trim, Flush, Nameplate, 31.5 inch Height x 20 Inch Width

Overview

Panel Board, Trim, Flush, Nameplate, 31.5 inch Height x 20 Inch Width
Also known as: 783175049035, AF31FN, ABBAF31FN

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 31.500 in
Mounting: Flush
Width: 20 in
Height: 31.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF