GED FBN16TE100RV 100A MOULDED CS CB

Item #: 1596635

Cat #: FBN16TE100RV

UPC: 783164394207

$ 1842.44 EA
Company wide:
0 in stock
Documents & Guides
GED FBN16TE100RV 100A MOULDED CS CB

Overview

GED FBN16TE100RV 100A MOULDED CS CB
Also known as: 783164394207, FBN16TE100RV, ABBFBN16TE100RV

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus