GED FBN16TE100R 100A1P 347V FBN

Item #: 1596629

Cat #: FBN16TE100R

UPC: 783164334654

Call for price
Company wide:
0 in stock
Documents & Guides
GE FBN16TE100R 100A MCCB 1P 3

Overview

GE FBN16TE100R 100A MCCB 1P 3
Also known as: 783164334654, FBN16TE100R, GENFBN16TE100R

Specifications

No Specifications Available