GED FBN16TE090R 90A 1P 347V FBN

Item #: 1596620

Cat #: FBN16TE090R

UPC: 783164334647

Call for price
Company wide:
0 in stock
Documents & Guides
GE FBN16TE090R 90A MCCB 1P 34

Overview

GE FBN16TE090R 90A MCCB 1P 34
Also known as: 783164334647, FBN16TE090R, GENFBN16TE090R

Specifications

No Specifications Available