70A MCCB 1P 347V FBN

Item #: 1596606

Cat #: FBN16TE070R2

UPC: 783164334494

$ 1826.26 EA
Company wide:
0 in stock
Documents & Guides
70A MCCB 1P 347V FBN

Overview

70A MCCB 1P 347V FBN
Also known as: 783164334494, FBN16TE070R2, ABBFBN16TE070R2

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus