GED FBN16TE070R 70A 1P 347V FBN

Item #: 1596603

Cat #: FBN16TE070R

UPC: 783164334623

Call for price
Company wide:
0 in stock
Documents & Guides
GE FBN16TE070R 70A MCCB 1P 34

Overview

GE FBN16TE070R 70A MCCB 1P 34
Also known as: 783164334623, FBN16TE070R, GENFBN16TE070R

Specifications

No Specifications Available