60A MCCB 1P 347V

Item #: 1596600

Cat #: FBN16TE060RV

UPC: 783164394160

$ 1450.96 EA
Company wide:
0 in stock
Documents & Guides
60A MCCB 1P 347V

Overview

60A MCCB 1P 347V
Also known as: 783164394160, FBN16TE060RV, ABBFBN16TE060RV

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus