GED FBN16TE050R 50A 1P 347V FBN

Item #: 1596585

Cat #: FBN16TE050R

UPC: 783164334609

Call for price
Company wide:
0 in stock
Documents & Guides
GE FBN16TE050R 50A MCCB 1P 34

Overview

GE FBN16TE050R 50A MCCB 1P 34
Also known as: 783164334609, FBN16TE050R, GENFBN16TE050R

Specifications

No Specifications Available