Safety Switch, Replacement Handle, for HD , 400A, 600VAC, Steel

Item #: 1596575

Cat #: THRPLHDL6

UPC: 783164073492

$ 288.55 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Replacement Handle, for Heavy Duty , 400 Amp, 600 Volt AC, Steel

Overview

Safety Switch, Replacement Handle, for Heavy Duty , 400 Amp, 600 Volt AC, Steel
Also known as: 783164073492, THRPLHDL6, ABBTHRPLHDL6

Specifications

Type: Replacement Handle
Amps: 400
Mounting: Device
Volts AC: 600
Type: Replacement Handle
Mounting: Device
Amps: 400
Volts AC: 600