
Breaker, Molded Case, 40A, 1P, 240/277/347VAC, 65kAIC, Record Plus
Item #: 1596573
Cat #: FBN16TE040RV
UPC: 783164394139
$ 1450.96 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 40 Amp, 1-Pole, 240/277/347 Volt AC, 65 kAIC, Record Plus, Thermal Magnetic Trip
Overview
Breaker, Molded Case, 40 Amp, 1-Pole, 240/277/347 Volt AC, 65 kAIC, Record Plus, Thermal Magnetic Trip
Also known as: 783164394139, FBN16TE040RV, ABBFBN16TE040RV
Specifications
| Mounting: | Panel |
| Type: | Breaker; Molded Case, Breaker |
| Poles: | 1 |
| Amps: | 40 |
| Family / Style: | FBN |
| Volts AC: | 240/277/347 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Poles: | 1 |
| Family / Style: | FBN |
| Interrupt Rating AC: | 65 kA |
| Type: | Breaker; Molded Case, Breaker |
| Amps: | 40 |
| Volts AC: | 240/277/347 |