Safety Switch, Replacement Handle, for HD , 60A, 600VAC, Steel

Item #: 1596569

Cat #: THRPLHDL3

UPC: 783164073454

$ 163.77 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Replacement Handle, for Heavy Duty , 60 Amp, 600 Volt AC, Steel

Overview

Safety Switch, Replacement Handle, for Heavy Duty , 60 Amp, 600 Volt AC, Steel
Also known as: 783164073454, THRPLHDL3, ABBTHRPLHDL3

Specifications

Type: Replacement Handle
Mounting: Device
Volts AC: 600
Amps: 60
Type: Replacement Handle
Volts AC: 600
Mounting: Device
Amps: 60