GED FBN16TE040R 40A 1P 347V FBN

Item #: 1596567

Cat #: FBN16TE040R

UPC: 783164334586

Company wide:
0 in stock
Documents & Guides
GE FBN16TE040R 40A MCCB 1P 34

Overview

GE FBN16TE040R 40A MCCB 1P 34
Also known as: 783164334586, FBN16TE040R, GENFBN16TE040R

Specifications

No Specifications Available