Safety Switch, Replacement Handle, for HD , 30A, 600VAC, Steel

Item #: 1596566

Cat #: THRPLHDL2

UPC: 783164073447

$ 163.77 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, Replacement Handle, for Heavy Duty , 30 Amp, 600 Volt AC, Steel

Overview

Safety Switch, Replacement Handle, for Heavy Duty , 30 Amp, 600 Volt AC, Steel
Also known as: 783164073447, THRPLHDL2, ABBTHRPLHDL2

Specifications

Type: Replacement Handle
Mounting: Device
Amps: 30
Volts AC: 600
Type: Replacement Handle
Amps: 30
Mounting: Device
Volts AC: 600