30A MCCB 1P 347V FBN

Item #: 1596553

Cat #: FBN16TE030R2

UPC: 783164334432

$ 1436.59 EA
Company wide:
0 in stock
Documents & Guides
30A MCCB 1P 347V FBN

Overview

30A MCCB 1P 347V FBN
Also known as: 783164334432, FBN16TE030R2, ABBFBN16TE030R2

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus