GED FBN16TE025R2 25A1P 347V FBN

Item #: 1596544

Cat #: FBN16TE025R2

UPC: 783164334425

$ 1404.35 EA
Company wide:
0 in stock
Documents & Guides
GE FBN16TE025R2 25A MCCB 1P 3

Overview

GE FBN16TE025R2 25A MCCB 1P 3
Also known as: 783164334425, FBN16TE025R2, ABBFBN16TE025R2

Specifications

No Specifications Available