20A1P 347V FBN

Item #: 1596535

Cat #: FBN16TE020R2

UPC: 783164334418

$ 1436.59 EA
Company wide:
0 in stock
Documents & Guides
GED FBN16TE020R2 20A1P 347V FBN

Overview

GED FBN16TE020R2 20A1P 347V FBN
Also known as: 783164334418, FBN16TE020R2, ABBFBN16TE020R2

Specifications

Poles: 1
Family / Style: Record Plus
Poles: 1
Family / Style: Record Plus