GED FBN16TE015R2 15A1P 347V FBN

Item #: 1596526

Cat #: FBN16TE015R2

UPC: 783164334401

$ 1434.84 EA
Company wide:
0 in stock
Documents & Guides
GE FBN16TE015R2 15A MCCB 1P 3

Overview

GE FBN16TE015R2 15A MCCB 1P 3
Also known as: 783164334401, FBN16TE015R2, ABBFBN16TE015R2

Specifications

No Specifications Available