GED FBN16TE015R 15A 1P 347V FBN

Item #: 1596523

Cat #: FBN16TE015R

UPC: 783164337273

$ 1389.90 EA
Company wide:
0 in stock
Documents & Guides
GE FBN16TE015R 15A MCCB 1P 34

Overview

GE FBN16TE015R 15A MCCB 1P 34
Also known as: 783164337273, FBN16TE015R, ABBFBN16TE015R

Specifications

No Specifications Available