Disconnect Switch, 100A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 1596518

Cat #: THN3363MSS

UPC: 783164161250

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty, Mill Rated

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty, Mill Rated
Also known as: 783164161250, THN3363MSS, GENTHN3363MSS

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X