Disconnect Switch, 30A, 600VAC, 250VDC, 3P, Fusible, NEMA 4X, SS

Item #: 1596452

Cat #: TH3361MSS

UPC: 783164102215

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 4X, Stainless Steel

Overview

Disconnect Switch, 30A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 4X, Stainless Steel
Also known as: 783164102215, TH3361MSS, GENTH3361MSS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600