Panel Board Enclosure, 82.5" x 20" x 5.81"

Item #: 1596393

Cat #: AB82B

UPC: 783175641710

$ 1159.74 EA
Company wide:
0 in stock
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 82.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 77.5 Inch - 82.5 Inch Panels

Overview

Panelboard Enclosure, Galvanized Steel, 82.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 77.5 Inch - 82.5 Inch Panels
Also known as: 783175641710, AB82B, ABBAB82B

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: A Series
IP/NEMA Rating: NEMA 1
Mounting: Surface