3
more

Safety Switch, Double Throw, Non-Fused, 200A, 600VAC, NEMA 3R
Item #: 1596377
Cat #: TC35364R
UPC: 783164337402
$ 7311.60 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 3R
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 3R
Also known as: 783164337402, TC35364R, ABBTC35364R
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC: | 600 |