GED FBL16TE090R2 90A 1P 347V MCCB

Item #: 1596370

Cat #: FBL16TE090R2

UPC: 783164335033

Company wide:
0 in stock
Documents & Guides
GE FBL16TE090R2 90A MCCB 1P 3

Overview

GE FBL16TE090R2 90A MCCB 1P 3
Also known as: 783164335033, FBL16TE090R2, GENFBL16TE090R2

Specifications

No Specifications Available