4
more

Safety Switch, Double Throw, Non-Fused, 100A, 600VAC, NEMA 1
Item #: 1596369
Cat #: TC35363
UPC: 783164001778
$ 3802.02 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 100 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 1
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 100 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 1
Also known as: 783164001778, TC35363, ABBTC35363
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |