3
more

Safety Switch, Double Throw, Non-Fused, 60A, 600VAC, NEMA 3R
Item #: 1596366
Cat #: TC35362R
UPC: 783164337389
$ 3217.10 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 3R
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 600 Volt AC, NEMA 3R
Also known as: 783164337389, TC35362R, ABBTC35362R
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |