GED FBL16TE080R2 80A 1P 347V MCCB

Item #: 1596361

Cat #: FBL16TE080R2

UPC: 783164335026

Company wide:
0 in stock
Documents & Guides
GE FBL16TE080R2 80A MCCB 1P 3

Overview

GE FBL16TE080R2 80A MCCB 1P 3
Also known as: 783164335026, FBL16TE080R2, GENFBL16TE080R2

Specifications

No Specifications Available