4
more

Safety Switch, Double Throw, Non-Fused, 200A, 240VAC, NEMA 1
Item #: 1596356
Cat #: TC35324
UPC: 783164001716
$ 3949.66 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Also known as: 783164001716, TC35324, ABBTC35324
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |