3
more

Safety Switch, Double Throw, Non-Fused, 60A, 240VAC, NEMA 3R
Item #: 1596347
Cat #: TC35322R
UPC: 783164337341
$ 2267.29 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 783164337341, TC35322R, ABBTC35322R
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |