GED FBL16TE060R 60A 1P 347V MCCB

Item #: 1596340

Cat #: FBL16TE060R

UPC: 783164335132

Company wide:
0 in stock
Documents & Guides
GE FBL16TE060R 60A MCCB 1P 34

Overview

GE FBL16TE060R 60A MCCB 1P 34
Also known as: 783164335132, FBL16TE060R, GENFBL16TE060R

Specifications

No Specifications Available