GED FBL16TE050R2 50A 1P 347V MCCB

Item #: 1596334

Cat #: FBL16TE050R2

UPC: 783164334999

Company wide:
0 in stock
Documents & Guides
GE FBL16TE050R2 50A MCCB 1P 3

Overview

GE FBL16TE050R2 50A MCCB 1P 3
Also known as: 783164334999, FBL16TE050R2, GENFBL16TE050R2

Specifications

No Specifications Available