NEUTRAL KIT 400A WITH BOND LUG

Item #: 1596332

Cat #: TNK400

UPC: 783164388060

$ 501.37 EA
Company wide:
0 in stock
Documents & Guides
NEUTRAL KIT 400A WITH BOND LUG

Overview

NEUTRAL KIT 400A WITH BOND LUG
Also known as: 783164388060, TNK400, ABBTNK400

Specifications

Amps: 400
Mounting: Device
Amps: 400
Mounting: Device