3
more

Neutral Kit, 200A,Double Throw Switch, 240VAC, Bond Screw
Item #: 1596329
Cat #: TNK200
UPC: 783164388053
$ 389.97 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, 200 Amp, for Double Throw Switch, 240 Volt AC, Bond Screw
Overview
Neutral Kit, 200 Amp, for Double Throw Switch, 240 Volt AC, Bond Screw
Also known as: 783164388053, TNK200, ABBTNK200
Specifications
| Amps: | 200 |
| Mounting: | Device |
| Volts AC: | 240 |
| Amps: | 200 |
| Volts AC: | 240 |
| Mounting: | Device |