GED FBL16TE045R2 45A 1P 347V MCCB

Item #: 1596325

Cat #: FBL16TE045R2

UPC: 783164334982

Call for price
Company wide:
0 in stock
Documents & Guides
GE FBL16TE045R2 45A MCCB 1P 3

Overview

GE FBL16TE045R2 45A MCCB 1P 3
Also known as: 783164334982, FBL16TE045R2, GENFBL16TE045R2

Specifications

Customer Reviews

No reviews for this product
(0)