3
more

Safety Switch, Double Throw, 1200A, 3P, NEMA 3R, Fusible, 240VAC
Item #: 1596324
Cat #: TDT3368R
UPC: 783164486025
$ 76597.64 EA
Company wide:
0
in stock
Documents & Guides
Safety Switch, Double Throw, 1200 Amp, 3-Pole, NEMA 3R, Fusible, 240 Volt AC
Overview
Safety Switch, Double Throw, 1200 Amp, 3-Pole, NEMA 3R, Fusible, 240 Volt AC
ABB offers a wide variety of GE general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — like cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators
Also known as: 783164486025, TDT3368R, ABBTDT3368R
Specifications
| Poles: | 3 |
| Amps: | 1200 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 1200 |
| IP/NEMA Rating: | NEMA 3R |