600A 3P DBL THR N3R 600V FUSIBLE

Item #: 1596312

Cat #: TDT3366R

UPC: 783164486001

$ 46515.66 EA
Company wide:
0 in stock
Documents & Guides
600A 3P DBL THR N3R 600V FUSIBLE

Overview

600A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164486001, TDT3366R, ABBTDT3366R

Specifications

Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 600
Volts AC: 600