400A 3P DBL THR 4/4X SS 600V FUSIBLE

Item #: 1596306

Cat #: TDT3365SS

UPC: 783164486070

$ 61417.39 EA
Company wide:
0 in stock
Documents & Guides
400A 3P DBL THR 4/4X SS 600V FUSIBLE

Overview

400A 3P DBL THR 4/4X SS 600V FUSIBLE
Also known as: 783164486070, TDT3365SS, ABBTDT3365SS

Specifications

Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 400
Volts AC: 600