400A 3P DBL THR N3R 600V FUSIBLE

Item #: 1596300

Cat #: TDT3365R

UPC: 783164485998

$ 33633.32 EA
Company wide:
0 in stock
Documents & Guides
400A 3P DBL THR N3R 600V FUSIBLE

Overview

400A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164485998, TDT3365R, ABBTDT3365R

Specifications

Poles: 3
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 3R