GED FBL16TE030R 30A 1P 347V MCCB

Item #: 1596298

Cat #: FBL16TE030R

UPC: 783164335088

Company wide:
0 in stock
Documents & Guides
GE FBL16TE030R 30A MCCB 1P 34

Overview

GE FBL16TE030R 30A MCCB 1P 34
Also known as: 783164335088, FBL16TE030R, GENFBL16TE030R

Specifications

No Specifications Available