Panel Board Enclosure, 25.5" x 20" x 5.81", NEMA 3R

Item #: 1596178

Cat #: AB253

UPC: 783164000757

$ 3374.38 EA
Company wide:
0 in stock
Documents & Guides
Panel Board Enclosure, Galvanized Steel, 25.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 28.5 Inch - 31.5 Inch Panels.

Overview

Panel Board Enclosure, Galvanized Steel, 25.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 28.5 Inch - 31.5 Inch Panels.
Also known as: 783164000757, AB253, ABBAB253

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Family / Style: A Series
IP/NEMA Rating: NEMA 3R
Mounting: Surface