Hub, 3" Conduit Size, Aluminum, NEMA 3R, Universal

Item #: 1596170

Cat #: TC300

UPC: 783164108545

$ 70.75 EA
Company wide:
0 in stock
Documents & Guides
Hub, Universal, 3 Inch Conduit Size, NEMA 3R Rating, Aluminum

Overview

Hub, Universal, 3 Inch Conduit Size, NEMA 3R Rating, Aluminum
Also known as: 783164108545, TC300, ABBTC300

Specifications

Size: 3 in
Size: 3 in